LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ONE-HAND SUCTION LIFTER 8 kg

715.58015 - UNSPSC 27131608
071558 015961 1
ONE-HAND SUCTION LIFTER 8 kg ONE-HAND SUCTION LIFTER 8 kg
ONE-HAND SUCTION LIFTER 8 kg

Delivery

In stock delivery from our warehouses.

One-hand suction with quick release button

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:56 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:56 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Load Capacity per Each 8 kg
EAN 4052703042333

Features

Fast and efficient working
Also suitable for sensitive glass panes
For holding/transporting smaller objects

Benefits & Advantage

Thanks to a one-hand operation and quick suction
Because of the low vacuum volume, thin glass panes can also be held/transported without being damaged
Because of smaller diameter of suction head
Lifts up to 8kg

Customers Also Viewed

Is Often Bought With

You Might Also Like